Shop All Core Drill Bits
Dewalt
5" x 4" Core Bit Body
Mfr # DW5906
Zoro # G2535346
product price: $235.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 5 in
- Drilling Depth 3 in
- Overall Length 4 in
- Shank Shape Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5906
- Zoro # G2535346
- UPC # 028874059061
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 5 in |
Drilling Depth | 3 in |
Overall Length | 4 in |
Drilling Length (In.) | 4 |
Size (In.) | 5 |
Shank Diameter | 5 in |
Core Diameter | 5 in |
Core Body Length | 4 in |
Maximum Drilling Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | Spline |
Wet or Dry Application | Dry |
Centering Bit Required | No |
Includes | Centering Pin, Guide Plate |
Shank Included | No |
Measurement System | Fractional Inch |
Decimal Equivalent | 5 |
Centering Bit Included | No |
Primary Material Application | Concrete |
Shank Type - Machining | Spline |
Description
Core Center Bit, Spline, 5 in, Maximum Drilling Depth 3 in, 4 in Overall Length, 5 in Shank Diameter, Core Body Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Safety Blow Gun Tip (CO ST10)
- KREG Kreg KHI-PULL Cabinet Hardware Jig, Polymer (KHI-PULL)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- WIHA Torque Handle with TorxPlus IP8 (29249)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- DEWALT Core Bits (DW55019)
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- DEWALT Core Bits (DW55015)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- Dewalt Core Drill Bits