Shop All Depressed Center Wheels
Dewalt
5" x 1/8" x 5/8"-11 High Performance Pipeline Wheel
Mfr # DW8436
Zoro # G2558622
Not eligible for select promotions
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.125 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8436
- Zoro # G2558622
- UPC # 028877321868
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 12,200 RPM |
Series | A24R |
Application | Ferrous Metal, Pipeline |
Grade | Extra Coarse |
Grit | 24 |
Maximum Operating Speed | 12,200 RPM |
Wheel Type | Type 27 |
Primary Material Applicationn | Steel |
Connector Type | Threaded Hole |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Specification | A24R |
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series A24R, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, 120 Grit, Coarse (66260306361)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775464)
- PEARL Silver Line ZC Maxidisc Flap Disc 6 x 5/8-11 Z60 T-27 (MX660ZTH)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 120SC Grit (34162)
- DEWALT 6" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8438)
- DEWALT 4-1/2" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4514B5)
- DEWALT High-Performance Cutting and Notching Wheels (DW8753)
- DEWALT 5" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4544)
- DEWALT 4" x 1/8" x 5/8" masonry cutting (DW4428)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 masonry cutting (DW4552)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22360)
- Dewalt Depressed Center Wheels