Shop All Cut-Off Wheels
Dewalt
5" x 1/8" x 5/8"-11 Ceramic Abrasive
Mfr # DWA8913
Zoro # G4124377
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8913
- Zoro # G4124377
- UPC # 885911265652
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 5 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | SG24N |
Thickness | 0.125 in |
Item | Cut-Off & Grinding Wheel |
Grade | Coarse |
Application | General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe |
Max. RPM | 12,200 RPM |
Grit | 24 |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Connector Type | Threaded Hole |
Wheel Type | Type 27 |
Overall Thickness | 0.125 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,300 RPM |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series SG24N, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- PFERD Coated Belt, Co-Cool, 2"x48", 40 Grit, Coated, 2" W, 48" L, 40 Grit, Ceramic Oxide (49588)
- WEILER 2" Dia Nylon Wheel Brush, .014" Crimped Black Nylon Fill, 1/2" (17233)
- DIAMOND VANTAGE Grinding Disc, 4-1/2In, 36, Hard Facing (DXA0125P4525IH)
- DEWALT 4-1/2" x .045 x 5/8-11 T27 XP CER Mini Hub (DWA8957H)
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8065S)
- DEWALT Abrasive Wheel, 15,300 RPM (DWA8956F)
- DEWALT 4-1/2" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8951H)
- DEWALT 12" x 1/8" x 1" metal cutting blade (DW8022)
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850572)
- Dewalt Cut-Off Wheels