Shop All Depressed Center Wheels
Dewalt
5" x 1/4" x 5/8"-11 Fast Cutting Abrasive
Mfr # DW4544
Zoro # G2382721
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4544
- Zoro # G2382721
- UPC # 028877441740
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 5/8-11 in |
Diameter | 5 in |
Arbor Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 12,200 RPM |
Series | Metal AO |
Grade | Extra Coarse |
Application | Ferrous Metal, Stainless |
Maximum Operating Speed | 12,200 RPM |
Grit | 24 |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Steel |
Connector Type | Threaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series Metal AO, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 3/16" Female Nut and Barb (1017016)
- WEILER 1-1/4" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21329)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- WEILER 5" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12256)
- DEWALT 4-1/2" x 1/4" x 7/8" Fast Cutting Abrasive (DW4541)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 stainless steel wheel (DW8415)
- DEWALT 7" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8437)
- DEWALT 9" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4550)
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4548)
- DEWALT 4-1/2" x 3/32" x 5/8"-11 Metal Notching Wheel (DW8751)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0781 in Thick, Aluminum Oxide (11T192)
- Dewalt Depressed Center Wheels