Shop All Cut-Off Wheels
Dewalt
5" x .045" x 7/8" T1 XP CER Cut-off Wheel
Mfr # DWA8952F
Zoro # G5753855
Not eligible for select promotions
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type 1
- Arbor Hole Size 7/8"
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA8952F
- Zoro # G5753855
- UPC # 885911481847
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8" |
Diameter | 5 in |
Arbor Size | 5" |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 1 |
Series | A46U-BF |
Thickness | .045" |
Diamond Knockout | No |
Max. RPM | 12200 |
Application | Metal Cutting |
Item | Abrasive Cut-Off Wheel |
Grit | 46 |
Primary Material Applicationn | Nickel Alloy, Stainless Steel, Steel |
Wheel Type | Type 1 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 12,200 RPM |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.045 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 46, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Nickel Alloy, Stainless Steel, Steel, Series A46U-BF, Wheel Type Type 1, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" PREDATOR Cloth PSA Disc, 120 Grit (71-30444)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463685615)
- DEWALT 6" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4546)
- NORTON ABRASIVES Adhesive/PSA Disc Backup Pad, 5D (63642506131)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- DEWALT General Purpose Cutting Wheels (DWA8051)
- DEWALT 4" x 1/8" x 3/8" A24R grinding wheel (DW8718)
- DEWALT 14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8030)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8072)
- NORTON ABRASIVES Cutoff Wheels (66252849382)
- Dewalt Cut-Off Wheels