Shop All Cut-Off Wheels
Dewalt
5" x .040" x 7/8" T1 High Performance Cut-Off Wheel
Mfr # DWA8063F
Zoro # G5753907
product price: $2.45
/ea
Sold in multiples of 25 for $61.25
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8063F
- Zoro # G5753907
- UPC # 885911476454
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.04 in |
Max. RPM | 12,200 RPM |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Metal Cutting |
Maximum Operating Speed | 12,200 RPM |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.04 in |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D885)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 60G, Sft, Blue (66253262593)
- 3M Abrasive Spiral Band, 2 x 2 In, PK100 (7100138153)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8933FH)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- DEWALT 14" x 7/64" x 1" general purpose cutting wheel (DW8001)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63115)
- Dewalt Cut-Off Wheels