Shop All Electric Sanders
Dewalt
5" Variable Speed Disc Sander with Dust Shroud
Mfr # DWE6401DS
Zoro # G7422755
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 5 in
- Voltage 120 V
- Amps 6 A
- Type of Sandpaper Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE6401DS
- Zoro # G7422755
- UPC # 885911265409
- Country of Origin China
- Category Electric Sanders
Dimensions
Pad Size | 5 in |
Tool Length | 9 1/4 in |
Orbit Dia. | 5 in |
Maximum Disc Diameter | 5 in |
Description
Corded Sander, Product Type Disc Sander, Disc Motion Rotary, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol, Orbit Size Not Applicable, Maximum Disc Speed 3,700 RPM, Voltage 120 V, Current 6 A, Number of Vacuum Holes 8, Tool Series Not Applicable, Features Adjustable Dust Shroud Can be Connected to Vacuum, Includes Dust Shroud, Wrench, Kit Contents 5 in 8 Hole Hook and Loop Pad, Dust Shroud, DWE6401 Sander, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 30" Indexing Flat Pry Bar (DB30X-06)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40116)
- METABO Carbon Brush Set, PK2 (316034930)
- ROCKWELL Oscillating Scraper Blade, 720 in H, HSS (RW8922)
- DEWALT Cordless Orbital Sander, 1,200 OPM, 2.0 Ah (DCW210D1)
- DEWALT 20V MAX* XR(R) Brushless 5 in. Cordless Variable Speed Random Orbital Sander Kit (5.0 Ah Battery) (DCW210P1)
- DEWALT Cordless Sander, 20.0V, 5" Size, Battery (DCW210B/DCB204)
- DEWALT Random Orbit Sander, 5 in disc, Single Speed, 120V (DWE6421)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- DEWALT Cordless Sander, 8 4/5 in, 2.6 lb (DCW210B/DCB203)
- AIRCAT Central Vac Geared Planetary Sander, 6700-8GCV (6700-8GCV)
- Dewalt Electric Sanders