Shop All Dust Collector Accessories
Dewalt
5" Surface Grinding Dust Shroud
Mfr # DWE46152
Zoro # G0322570
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Dust Extraction
- Includes DWE46152 Dust Shroud
- Overall Dia. (In.) 5
- For Use With DEWALT(R) Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWE46152
- Zoro # G0322570
- UPC # 885911355896
- Country of Origin China
- Category Dust Collector Accessories
Dimensions
Overall Dia. (In.) | 5 |
For Wheel Dia. | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Shroud |
Type | Dust Extraction |
Includes | DWE46152 Dust Shroud |
For Use With | DEWALT(R) Grinders |
Features | Dust Collection Shroud with Flush Grinding Door Allows Dust Collection for Flush Edge Grinding |
Application | Surface Grinding |
Number of Pieces | 1 |
Accessory Type | Dust Shroud |
Description
Dust Shroud, For Use With DEWALT(R) Grinders, Number of Pieces 1, Application Surface Grinding, Features Dust Collection Shroud with Flush Grinding Door Allows Dust Collection for Flush Edge Grinding, Includes DWE46152 Dust Shroud, For Wheel Dia. 5 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter (12226)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK100 (GDS-106)
- DRILL AMERICA 1/2"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/2)
- RIDGID Flare Tool, 3/4 In (E-47)
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- DEWALT Fleece Bag (5 Pack) for DEWALT Dust Extractors (DWV9402)
- DEWALT 5"/ 6" Cutting & Tuckpointing Dust Shroud (DWE46100)
- DEWALT Paper Filter Bag for D27904 (D279042)
- ALC Dust Collector Filter, 50 Microns (40267)
- NILFISK Liner, 3 in. L x 16 in. W x 13 in. H, PK25 (01710225)
- Dewalt Dust Collector Accessories