Shop All Electric Sanders
Dewalt
5" Single Speed Random Orbit Sander - PSA Pad
Mfr # DWE6420
Zoro # G1809696
product price: $75.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 5 in
- Voltage 120 V
- Amps 3 A
- Type of Sandpaper PSA
- Cord 4 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE6420
- Zoro # G1809696
- UPC # 885911349239
- Country of Origin Mexico
- Category Electric Sanders
Dimensions
Pad Size | 5 in |
Orbit Dia. | 3/32 in |
Tool Length | 11 in |
Orbit Size | 3/32 in |
Dust Collection Port Size | 1 1/4 in |
Maximum Disc Diameter | 5 in |
Description
Corded Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Adhesive-Backed, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 120 V, Current 3 A, Number of Vacuum Holes 8, Dust Collection Port Size 1 1/4 in, Tool Series Not Applicable, Maximum Orbits per Minute 12,000 OPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV63)
- TEKTON 1/16 Inch Pin Punch (66051)
- INGERSOLL-RAND Impact Wrench Lube Kit (115-LBK1)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA40)
- DEWALT Random Orbit Sander, 5 in disc, Single Speed, 120V (DWE6421)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- DEWALT Palm Sander (DWMT70781)
- DEWALT Dual Action Sander (DWMT70780)
- DEWALT 1/4 Sheet Palm Grip Sander Kit (DWE6411K)
- DEWALT Cordless Sander, 20.0V, 5" Size, Battery (DCW210B/DCB204)
- ALI INDUSTRIES Micro ZipSander Kit (308234)
- Dewalt Sanders & Accessories