Shop All Reciprocating Saw Blades
Dewalt
5 Piece Bi-Metal Reciprocating Saw Blade Set
Mfr # DW4857
Zoro # G0332311
product price: $15.29
/ea
Not eligible for select promotions
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Includes: (2) DW4802, (1) DW4808, (1) DW4811, (1) DW4813
- Teeth per Inch Various
- Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4857
- Zoro # G0332311
- UPC # 028877464664
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | Various |
Details
Promotion Restriction | Not eligible for promotion |
Features | Includes: (2) DW4802, (1) DW4808, (1) DW4811, (1) DW4813 |
Teeth per Inch | Various |
Description
Recip Blade Set,5Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-K (44381)
- PROTO 1 in Drive, 2-7/8 in 6 pt SAE Socket, 6 Points (J10046)
- GREENLEE Speed Punch, 1 in, 10 ga (7212SP-1P)
- TEKTON 21 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26421)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- DEWALT 12" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4838)
- DEWALT 12" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA41812)
- DEWALT 6" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4186)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR516P)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack) (DW4802B)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201939108R)
- Dewalt Power Saw Blades