Shop All Drill Bit Sets
Dewalt
5 PC Titanium IR Set
Mfr # DD5155
Zoro # G0375770
product price: $27.59
/ea
Not eligible for select promotions
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Titanium
- Dimension Type Fractional Inch
- Sizes Included (2) 1/8", 5/32", 3/16", 1/4"
- Number of Pieces 5
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DD5155
- Zoro # G0375770
- UPC # 885911419840
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Dimension Type | Fractional Inch |
Sizes Included | (2) 1/8", 5/32", 3/16", 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Finish - Machining | Titanium |
Item | Metal Drill Bit |
Number of Pieces | 5 |
Impact Rated | Yes |
Shank Type - Machining | Hex |
Description
Drill Bit Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- STARRETT Micrometer Extension (78/782J)
- POWERBUILT 3/8" Drive 10Mm 12Pt Socket (641015)
- DEWALT 1/4" - 20 NC Tap & No. 7 Drill Bit (DWA1410)
- DEWALT 5PC DRILL TAP SET 1/4" Capacity (DWADTQTR5SET)
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- DEWALT 6-Pc. Heavy Duty Spade Bit Set (DW1587)
- DEWALT BLACK AND GOLD DRILL BIT SETS (DWA1184)
- DEWALT 14 Pc Pilot Point(R) Titanium Drill Bit Set (DW1354)
- DRILL AMERICA 1/8" - 1/4" x 12" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX12)
- Dewalt Drill Bits