Shop All Drill Bit Sets
Dewalt
5-Pc. Multi Material Set (1/8", 3/16", 1/4", 5/16", 3/8")
Mfr # DWA56015
Zoro # G7418616
product price: $18.79
/ea
Not eligible for select promotions
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Drill Bit Type Masonry Bit
- Decimal Equivalent 0.125, 0.1875, 0.25, 0.3125, 0.375
- Shank Dia. 1/8", 3/16", 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA56015
- Zoro # G7418616
- UPC # 885911279185
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Shank Dia. | 1/8", 3/16", 1/4", 5/16", 3/8" |
Overall Length | 9 in |
Drill Bit Size | 1/8 in to 3/8 in |
Length | 4-1/2", 4-1/2", 4-3/4", 5-1/4", 5-1/4" |
Drill Bit Sizes Included | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Smallest Drill Bit Size | 1/8 in |
Shank Diameter | 3/8 in |
Largest Drill Bit Size | 3/8 in |
Description
Round Shank Drill Bit Set, Straight, 5 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 9 in, Bright (Uncoated), Shank Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6065C)
- ARTU Tungstn Carbide Grit File, 6", Square/Fine (02946)
- POSI LOCK Jaw Head Assembly (20655)
- HOUGEN Arbor for Sheet Metal Holcutters (14009)
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- DEWALT 8 - 32 NC Tap & No. 29 Drill Bit (DWA1402)
- DEWALT 6-Pc. Brad Point Bit Set (DW1720)
- DEWALT PILOT POINT Set Metal Index, 29-Piece (DW1969)
- DEWALT 29PC Titanium Nitride Coated PP Drill Bit Set (DW1369)
- DEWALT 6-Pc. Heavy Duty Spade Bit Set (DW1587)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Screw Machine Drill Bit Set (D/A29S-CO-SET)
- Dewalt Drill Bit Sets