Shop All Drill Bit Sets
Dewalt
5 pc Drill Tap Set
Mfr # DWADT5SET
Zoro # G1805231
original price:
$33.49
5% off
new price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Tap Sizes 8-32, 10-24, 10-32, 12-24, 1/4"-20
- Tap Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWADT5SET
- Zoro # G1805231
- UPC # 885911438919
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Tap Sizes | 8-32, 10-24, 10-32, 12-24, 1/4"-20 |
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Tap Style | Plug |
Item | Drill and Tap Set |
Number of Pieces | 5 |
Impact Rated | Yes |
Drill Bit Material | High-Speed Steel |
Thread Direction | Right Hand |
Thread Standard | UNC |
Description
Drill and Tap Set, UNC, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Stripper Wire 16-30 Awg 6.25In (GS-361)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric (K0158.13210)
- DEWALT Construction Grade Rod (DW0734)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (01870)
- DEWALT 14 Pc Pilot Point(R) Titanium Drill Bit Set (DW1354)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2014)
- DEWALT 29 PC BLACK OXIDE SET (DWA1189)
- DEWALT 4-Pc. Premium Percussion Masonry Drill Bit Set (DW5204)
- DEWALT 5-Pc. Multi Material Set (1/8", 3/16", 1/4", 5/16", 3/8") (DWA56015)
- DEWALT 21 PC BLACK OXIDE SET (DWA1181)
- DRILL AMERICA 1/16"-3/8"x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-LH-SET)
- Dewalt Drill Bit Sets