Shop All Angle Grinders & Accessories
Dewalt
5 in. Brushless Surfacing Grinder Kit with Kickback Brake
Mfr # DWE46253
Zoro # G2386874
product price: $339.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 10,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE46253
- Zoro # G2386874
- UPC # 885911538633
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Tool Length | 13 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 6 ft |
Wheel Diameter | 5 in |
Overall Length | 13 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 9,000 RPM, Minimum Speed 2,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 13 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, (1) Surfacing Shroud, (1) Surfacing Wheel, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Brake Type Electronic, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (J5262)
- APEX TOOL GROUP Wrench Comb Ratch Flex 7/16 12 Pt (GWR86744)
- MCGOWAN MFG CO McGowan 1205 FireStone Sport Axe- Sheath Sold Separately (1205)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- DEWALT DeWALT DWE402K/D28402K Angle Grinder Kit, 5/8-11 UNC Spindle, 4-1/2 in Dia Wheel (DWE402K/D28402K)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Slide with Tuckpointing Shroud (DWE46202)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460X2)
- DEWALT Angle Grinder, 5" Wheel Dia., Tool 14" L (DWE43214/DWA8280HRT)
- METABO Cutting Dust Extraction Shroud (626752000)
- Dewalt Grinders & Accessories