Shop All Angle Grinders & Accessories
Dewalt
5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No-Lock, Variable Speed
Mfr # DWE43214NVS
Zoro # G9660788
product price: $257.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 2200 to 10,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43214NVS
- Zoro # G9660788
- UPC # 885911520508
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 13 39/64 in |
Cord Length | 6 ft |
Wheel Diameter | 5 in |
Overall Length | 13 1/2 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 10,500 RPM, Minimum Speed 2,200 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 13 1/2 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Brake Type Electronic, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #40 (46710)
- WESTWARD Alloy Steel Tap, 1/4-18 NPT (CCT1060-17)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 2 1/16 in L (J77414MP)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (SP-07 R-3/8 FGE-C)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- DEWALT GrInder, Brushless, Bare Tool, 20V, Size 5In (DCG413FB)
- DEWALT Cordless Angle Grinder (DCG409VSB)
- DEWALT DeWALT DWE402K/D28402K Angle Grinder Kit, 5/8-11 UNC Spindle, 4-1/2 in Dia Wheel (DWE402K/D28402K)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4011/DWA8951F)
- DEWALT Angle Grinder, 4-1/2" or 5" Wheel Dia. (DWE4120/DWA8951F)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- Dewalt Angle Grinders & Accessories