Shop All Angle Grinders & Accessories
Dewalt
5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake
Mfr # DWE43214
Zoro # G2145789
product price: $229.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
- No Load RPM 10,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43214
- Zoro # G2145789
- UPC # 885911490627
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 14 in |
Cord Length | 6 ft |
Overall Length | 13 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 10,500 RPM, Minimum Speed 10,500 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 13 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Brake Type Electronic, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 20mm 36mm Hex 100mm 3/4 Sq. Drive (6100M-20)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- PROTO 1/16" Starting Punch (J503/16S2)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) (DCG418B)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- DEWALT 4-1/2"(115mm)- 6" (125mm) High Performance Trigger Switch Grinder (DWE43116)
- DEWALT Angle Grinder, 5" Wheel Dia., Tool 13" L (DWE43231VS/DWA8280HRT)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- Dewalt Grinders & Accessories