Shop All Stepladders
This Product is Discontinued
Dewalt
5 ft. Fiberglass 300 lb. Stepladder, Type IA (Discontinued)
Mfr # DXL3010-05
Zoro # G7420664
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 300 lbs.
- Material Fiberglass
- Number of Steps 4
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXL3010-05
- Zoro # G7420664
- UPC # 728865117007
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Bottom Width | 22 1/2 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stepladder |
Load Capacity | 300 lbs. |
Material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 4 |
ANSI Type | IA |
Base Spread | 34 3/4 in |
Net Weight | 19 lbs. |
Ladder Tread | Ribbed |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Series | DXL3010 |
Includes | Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 5 ft, Load Capacity 300 lb, Number of Steps 4, Base Spread 34 3/4 in, Bottom Width 22 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series DXL3010, Includes Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot, Rung/Step Spacing 12 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.