Shop All Back Up Pads
Dewalt
5" Eight Hole Hook & Loop Pad - Medium
Mfr # DW4388
Zoro # G7635415
Not eligible for select promotions
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Hook-and-Loop
- Max. RPM 13,000 RPM
- Density Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4388
- Zoro # G7635415
- UPC # 028874043886
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Diameter | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Disc Backup Pad |
Face Mounting Type | Hook-and-Loop |
Back Mounting Type | Hook-and-Loop |
Max. RPM | 13,000 RPM |
Density | Medium |
Vacuum Hole Design | 8 Hole |
Max. Speed | 13,000 rpm |
Body Material | Foam |
Thickness | 3/8 in |
Description
Disc Backup Pad, Density Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 3/4" dia. (05105)
- MIRKA Mesh Grip, Disc, 5", P80 Grit, PK10 (9A-232-080RP)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx20)
- DEWALT 4-1/2" x 7/8" 60G T29 XP CER FLAP DISC (DWA8281)
- DEWALT Sander Abrasives, PK 5 (DWE7801-5)
- DEWALT Sander Abrasives (DWE7802)
- DEWALT Sander Abrasives (DWE7801)
- DEWALT Fiber Disc Backup Pad, 4 1/2 in Dia, 5/8"-11 Threaded Hole, Soft Density (DW4945)
- DEWALT Sanding Disc Backup Pad, 14,000 OPM, 1/4"L (DWE641)
- DEWALT Coated Abrasives, 5in. X 5/8in.-11 MED QUICKLOCK BACKING PAD (DAJHXHQM01)
- MIRKA Backup Pad 3" Grip MH (913GV)
- Dewalt Back Up Pads