Shop All Circular Saw Blades
Dewalt
5-3/8" 80T Steel Saw Blade (Vinyl/Paneling)
Mfr # DW9053
Zoro # G0329277
original price:
$11.40
8% off
Not eligible for select promotions
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Primary Saw Application Masonry
- Application Vinyl ; Paneling
- Blade Dia. 5-3/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW9053
- Zoro # G0329277
- UPC # 028874090538
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 5-3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Steel Blade,5-3/8",78 Tooth |
System of Measurement | Inch |
Primary Saw Application | Masonry |
Application | Vinyl ; Paneling |
Material | Steel |
Arbor Hole | 5/8" |
Tip Material | Carbide |
Number of Teeth | 78 |
Kerf | 0.059" |
Basic Material | Steel |
Hook Angle | 3.0 Degrees |
Blade Type | Circular Saw |
Diamond Knockout | Yes |
Type | Circular Saw Blade |
Plate Thickness | 0.039" |
Accessory Type | Steel Blade,5-3/8",78 Tooth |
Description
Steel Blade,5-3/8 In.,78 Tooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600d Polyester (5020SP)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- PROTO 1 1/2 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (J15037L)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- DEWALT 7 1/4" 140T Steel HG Plywood Blade (DW3326)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- DEWALT 14" 66T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7747)
- DEWALT 12" 60T Heavy Gauge Ferrous Metal Cutting 1" Arbor (DWA7737)
- DEWALT 12" 80T Stainless Steel Metal Cutting 1" Arbor (DWA7739)
- Dewalt Power Saw Blades