Shop All Sander Grinders & Accessories
Dewalt
5" (125mm) Medium Angle Grinder
Mfr # DW831
Zoro # G2287223
original price:
$164.99
27% off
new price: $119.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 7.4 lb
- Nominal Amps 12
- Spindle Thread Size 5/8 in-11
- Features AC/DC Power, External Brush Cap, High Power-to-Weight Ratio, Reduced User Fatigue, Sealed Ball and Roller Bearing
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW831
- Zoro # G2287223
- UPC # 028875108317
- Country of Origin China
- Category Sander Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Dia. | 5 in |
Tool Length | 14 19/64 in |
Cord Length | 8 ft |
Overall Length | 14 1/4 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 12 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Trigger, For Wheel Type Type 1, Type 27, Overall Length 14 1/4 in, Kit Contents (1) Bare Tool, (1) Grinding Wheel, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Brake Type None, Lock-Off Switch No, Lock-On Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-1/2" NMTB #30 Integrated Drill Chuck (3701-3001)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MH-T500)
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F57/64)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/4" (32mm) (DCH0114-G)
- DEWALT 9" 6,500 rpm 4.7 HP Grinder, No-Lk, Cover (DWE4559CN)
- DEWALT 7" 8,500 rpm 4HP Angle Grinder (DWE4517)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- DEWALT 7 in. Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, No Lock, Pipeline Cover (DWE43840CN)
- DEWALT 7" 8,500 rpm 4.9 HP Angle Grinder, No-Lk (DWE4597N)
- DEWALT 7" 8,500 rpm 4.7 HP Angle Grinder (DWE4557)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7011C)
- Dewalt Sanders & Accessories