Shop All Circular Saw Blades
Dewalt
5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor
Mfr # DWA7771
Zoro # G7639502
original price:
$59.99
5% off
new price: $56.95
/ea
Not eligible for select promotions
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Grind MTCG
- Arbor Hole 20mm
- Plate Thickness 0.044 in
- For Use With Saw Type Circular Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA7771
- Zoro # G7639502
- UPC # 885911331715
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 5 1/2 in |
Cutting Depth | 2" |
Arbor Size | 13/16 in |
Cut Width | 0.06 in |
Max. Cutting Depth | 2 in |
Description
Circular Saw Blade, Series DWA, Blade Dia. 5 1/2 in, Max. Blade Speed 4,200 RPM, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Max. Cutting Depth 2 in, Primary Material Application Stainless Steel, Materials Cut Stainless Steel, Metal Cutting Type Solid Stock, Cut Width 0.06 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind MTCG, For Use With Saw Type Circular Saws, Blade Type Stainless Steel Cutting, Plate Thickness 0.044 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts, 5 1/2 x 1/2 x 3/4, PK2 (11127S41)
- KAPRO 985B 32 in. and 59 in. Apollo Box Level Shower and Bath Set (985B-X-SBK)
- DIABLO 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS1212BW25)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A0 SBA)
- DEWALT 8-1/4" Circular Saw Blades (DWA181424B10)
- DEWALT 5 1/2" 30T Ferrous Metal Cutting 20mm Arbor (DWA7770)
- DEWALT 12" 80T Aluminium Cutting Saw Blade 1" Arbor (DW7666)
- DEWALT 8" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3531)
- DEWALT Circular Saw Blades, 12 in Blade, PK2 (DWA112CMB)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- REMGRIT 8" Circular Saw Blade (GC805)
- Dewalt Circular Saw Blades