Shop All Master Sets
Dewalt
49 piece Mechanics Tool Set
Mfr # DWMT45049
Zoro # G205312721
Free Shipping & Returns
Not eligible for select promotions
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Etched / Stamped Size Identification
- Number of Pieces 49
- Tool Storage Included Yes
- Finish Polished Chrome Vanadium
- Impact or Standard Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWMT45049
- Zoro # G205312721
- UPC # 76174450491
- Country of Origin Taiwan, Province of China
- Category Master Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Sockets |
Features | Etched / Stamped Size Identification |
Number of Pieces | 49 |
Tool Storage Included | Yes |
Finish | Polished Chrome Vanadium |
Impact or Standard | Standard |
Socket Wrench Material | Polished Chrome Vanadium |
Socket Material | Polished Chrome Vanadium |
Description
This versatile 49 piece mechanics tool set includes a 1/2 in. drive pear head ratchet, a variety of both fractional and metric sockets, an extension bar, a screwdriver and a variety of specialty bits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting Box Wrench 1/2 x 9/16-Inch (68202)
- BOSCH Brush Set (1607014144)
- POSI LOCK Transmission Jaw (11054T)
- ADFORS Tape Joint Paper 2Inx500Ft (FDW6619-U)
- GEARWRENCH 18 Piece 1/4" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86520)
- SUNEX MASTER BIT SET 208 PC (SU9729)
- GEARWRENCH 791 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMODPRO)
- DYNAMIC Tools 38 Piece Field Technician Tool Set (D105001)
- IRWIN Drill Bit Strand 29Pc (60172)
- PROTO Master Tool Set, Starter, SAE, 3/8 In. (J99200)
- MAYHEW Plated Jimmy Bar Set, 3 pcs. (69151-TR)
- Dewalt Master Sets