Shop All Leaf Blowers
This Product is Discontinued
Dewalt
40V MAX* XR(R) CORDLESS HANDHELD BLOWER (7.5Ah) (Discontinued)
Mfr # DCBL790X1
Zoro # G2050979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Voltage 40V
- Max. Air Flow 400 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCBL790X1
- Zoro # G2050979
- UPC # 885911513319
- Country of Origin China
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Blower |
Blowers and Vacuums Power Type | Cordless Electric |
Vacuum Function | No |
Voltage | 40V |
Max. Air Flow | 400 cfm |
Max. Air Speed | 120 mph |
Battery Amperage | 7.5Ah |
Battery Type | Lithium Ion |
Blowers and Vacuums Battery Voltage | 40V |
Includes | Battery, Charger |
Description
Handheld Blower, Voltage 40V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.