Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Dewalt
40V MAX* XR 15" CORDLESS STRING TRIMMER (7.5Ah) (Discontinued)
Mfr # DCST990X1
Zoro # G2051207
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes Battery, Charger
- Engine Electric
- Cutting Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCST990X1
- Zoro # G2051207
- UPC # 885911513302
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15 in |
Shaft Length | 54 in |
Line Diameter | 0.08 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer |
Fuel Type | Battery |
Includes | Battery, Charger |
Engine | Electric |
Engine Displacement | Not Gas Powered |
Charge Time | 3 hr |
Fuel Tank Capacity | Not Gas Powered |
Shaft Type | Straight |
Battery Type | Li-Ion |
Anti Vibration Handle | No |
Battery Voltage | 40 V |
Battery Amperage | 7.5Ah |
Run Time | 50 min |
Quick Snap Spool Replacement | No |
Line Advance | Dual Line Bump Feed |
Description
String Trimmer, Engine Displacement Not Gas Powered, Fuel Tank Capacity Not Gas Powered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.