Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Dewalt
40V MAX* XR 15" CORDLESS STRING TRIMMER (6.0Ah) (Discontinued)
Mfr # DCST990H1
Zoro # G0067980
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Fuel Type Battery
- Includes 40V, 6.0Ah Lithium-Ion Battery, Battery Charger
- Engine Electric
- Cutting Width 15"
- Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCST990H1
- Zoro # G0067980
- UPC # 885911385572
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15" |
Line Diameter | 0.080" |
Shaft Length | 55" |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer |
Fuel Type | Battery |
Includes | 40V, 6.0Ah Lithium-Ion Battery, Battery Charger |
Engine | Electric |
Battery Type | Li-Ion |
Run Time | 75 min. |
Battery Amperage | 6.0Ah |
Battery Voltage | 40 |
Shaft Type | Straight |
Charge Time | 2 hr |
Line Advance | Bump - Dual Exit |
Description
String Trimmer
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.