Shop All Hammer Drills
This Product is Discontinued
Dewalt
40 lb. 1-1/8" Hex In-Line Demo Hammer (Discontinued)
Mfr # D25960K
Zoro # G7420603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Amps 15.0 A
- Blows per Minute 0 to 1,460
- Tool Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # D25960K
- Zoro # G7420603
- UPC # 885911618410
- Country of Origin Italy
- Category Hammer Drills
Dimensions
Tool Length | 30 in |
Overall Width | 17 5/8 in |
Overall Height | 6 3/4 in |
Description
Demolition Hammer Kit, Handle Type Chipper, Chuck Style 1 1/8 in Hex, Impact Energy 25.8 ft-lb, Maximum Blows per Minute 1,460 bpm, Tool Weight 40.5 lb, Current 15 A, Number of Speed Settings Continuous, Vibration Level 6.8 m/sq sec, Sound Level 102 dB, Number of Chisel Positions 1, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 0 bpm, Application Breaking, Demolition, Floor Trenching for Pipe, Blows per Minute 0 to 1,460, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.