Shop All Extension Ladders
Dewalt
40 ft Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # DXL3020-40PT
Zoro # G7418634
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$827.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Extended Ladder Height 35 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXL3020-40PT
- Zoro # G7418634
- UPC # 728865117076
- Country of Origin Mexico
- Category Extension Ladders
Dimensions
Industry Ladder Size | 40 ft |
Extended Ladder Height | 35 ft |
Closed Height | 20 ft |
Bottom Width | 17.0625 in |
Section Length | 20 ft |
Ladder Height | 40 ft |
Details
Promotion Restriction | Not eligible for promotion |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 94.5 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | Non Conductive |
Shoe Design | Aluminum/Rubber |
Series | DXL3020 |
Rung/Step Spacing | 12 in |
Includes | Multifunctional V-Shaped Professional Top. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label |
Standards | OSHA/ANSI |
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 35 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 17 1/16 in, DXL3020 Series, Rail Type Non Conductive, Shoe Design Aluminum/Rubber, Includes Multifunctional V-Shaped Professional Top. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 20 ft, Section Length 20 ft, Net Weight 94.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- WERNER 3 ft Aluminum Stepladder, 300 lb Capacity (373)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42)
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- DEWALT 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-28PT)
- DEWALT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-24PT)
- DEWALT 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-16PT)
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- DEWALT 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-32PT)
- DEWALT 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-36PT)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920-186)
- Dewalt Extension Ladders