Shop All Diamond Grinding Wheels
Dewalt
4" XP Turbo Diamond Cup Wheel
Mfr # DW4772T
Zoro # G7423035
Not eligible for select promotions
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Cup
- Abrasive Wheel Diameter 4 in
- Arbor Size 5/8"-11
- Abrasive Material Diamond
- Number of Segments 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4772T
- Zoro # G7423035
- UPC # 885911265874
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Size | 5/8"-11 |
Abrasive Depth | 3/16 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Segment Cup Grinding Wheel |
Wheel Type | Cup |
Abrasive Material | Diamond |
Number of Segments | 18 |
Max. RPM | 15,000 RPM |
Application | Dry Grinding Of Concrete And Other Masonry Materials, Smoothing Of Uneven Surfaces, Double Rim Provides Longer Life And More Aggressive Material Removal |
Series | XP |
Connector Type | Threaded Hole |
Segment Design | Turbo |
Primary Material Applicationn | Concrete, Masonry |
Maximum Operating Speed | 15,000 RPM |
Compatible Tool Type | Angle Grinder, Concrete Planer, Cup Grinder |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Concrete Planer, Cup Grinder, Primary Material Applicationn Concrete, Masonry, Number of Segments 18, Overall Diameter 4 in, Segment Design Turbo, Maximum Operating Speed 15,000 RPM, Series XP, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554470)
- DEWALT 3" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4910)
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK50 (DCD050120H50G)
- DEWALT 4-1/2" double row diamond cup grinding wheel blister (DW4774)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- DEWALT 7" XP Turbo Diamond Cup Wheel (DW4773T)
- DEWALT 5" XP Double Row Diamond Cup Wheel (DW4777)
- DEWALT 5" XP Turbo Diamond Cup Wheel (DW4777T)
- SPECIALTY DIAMOND 1-1/2 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V40FBPW)
- DEVOUR 7" Masonry Metal Bond Turbo Rim Blade (MB070TR)
- Dewalt Diamond Grinding Wheels