Shop All Diamond Saw Blades
Dewalt
4" XP turbo diamond blade
Mfr # DW4700
Zoro # G7423071
original price:
$24.08
6% off
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Masonry
- For Use With Saw Type Chop Saws
- Blade Dia. 4 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4700
- Zoro # G7423071
- UPC # 028874061002
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 5/8 in |
Cutting Depth | 1" |
Max. Cutting Depth | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Masonry |
For Use With Saw Type | Chop Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
Max. Blade Speed | 15,200 RPM |
Arbor Hole | 5/8", 7/8" |
Diamond Knockout | No |
Plate Thickness | 0.06 in |
Primary Saw Application | Masonry |
Max. RPM | 13,700 |
For Use With | Cut Off Saws, Rotary Saws |
Item | Diamond Saw Blade |
Grade | Better |
Application | Brick, Concrete, Tile |
Series | DEWALT(R) |
Blade Type | Dry-cut Diamond |
Description
Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 4 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 15,200 RPM, For Use With Saw Type Chop Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 in, Materials Cut Masonry, Grade Better
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 16mm Hex 75mm 3/4 Sq. Drive (6012M.75-16)
- MILWAUKEE TOOL 1-3/8" Quick Change Steel Plate Carbide Cutter (49-57-8223)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- DEWALT Saw Blades (DW47350)
- DEWALT 4-1/2" x .250 XP tuck point blade (DW4740)
- DEWALT 4 1/2" x .250 XP Sandwich Tuck Point Blade (DW4740S)
- DEWALT 7" x .060" Ceramic Tile Blade Wet (DW4760)
- PARAGON DIAMOND TOOLS 7'' x 060 x 58 Glass Tile Blade (GTB-7)
- Dewalt Power Saw Blades