Shop All Flap Discs
Dewalt
4" x 5/8" 80g type 27 HP flap disc
Mfr # DW8303
Zoro # G1907071
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia
- Disc Dia. 4"
- Disc Type Type 27
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8303
- Zoro # G1907071
- UPC # 028877310428
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia |
Disc Type | Type 27 |
Grade | Medium |
Grit | 80 |
Series | High Performance |
Item | Arbor Mount Flap Disc |
Max. RPM | 15,200 RPM |
Operating Speed (RPM) | 15200 RPM |
Backing Material | Fiberglass |
Abrasive Grit | 80 |
Description
Arbor Mount Flap Disc, Disc Diameter 4 in, Mounting Hole Size 5/8 in, Abrasive Grit 80, Abrasive Material Zirconia Alumina, Series High Performance, Max. RPM 15,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- DYNABRADE PAD MEDIUM 3" SANDING (DB56084)
- 3M 3M„¢ Scotch-Brite„¢ Combi-S Wheel 80799 3" x 1-3/4" x 1/4" Shank P180 Grit Aluminum Oxide (7000077964)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- DEWALT 4-1/2" x 5/8"-11 24g type 29 HP flap disc (DW8337)
- DEWALT 4" x 5/8" 60g type 27 HP flap disc (DW8302)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8353TR)
- DEWALT 6" x 5/8"-11 80g type 29 HP flap disc (DW8382H)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- DEWALT 4-1/2" x 5/8"-11 40g type 27 HP flap disc (DW8356)
- Dewalt Flap Discs