Shop All Flap Discs
Dewalt
4" x 5/8" 40 Grit Zirconia T29 Flap Disc
Mfr # DWA8201
Zoro # G0323467
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia
- Disc Dia. 4"
- Disc Type Type 29
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8201
- Zoro # G0323467
- UPC # 885911266642
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia |
Disc Type | Type 29 |
Grit | 40 |
Series | General Purpose |
Operating Speed (RPM) | 15200 RPM |
Item | Zirconia Flap Disc,T29,40Grit,4"x5/8" |
Description
Zirconia Flap Disc,T29,40Grit,4 In.x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle Kit (40059)
- DEWALT 4-1/2" x 7/8" 60G T29 XP CER FLAP DISC (DWA8281)
- 3M CUBITRON Flap Disc, Cloth, 12,000 rpm, 40 Grit (60440295164)
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- DEWALT 4" x 5/8" 60 Grit Zirconia T29 Flap Disc (DWA8202)
- DEWALT 4-1/2" x 5/8"-11 40g XP flap disc (DW8254)
- DEWALT 4-1/2" x 7/8" 80g type 27 HP flap disc (DW8353)
- DEWALT 4-1/2" x 5/8"-11 80g XP flap disc (DW8256)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8351TR)
- DEWALT 7" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8286H)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (63642501865)
- Dewalt Flap Discs