Shop All Sander Grinder Wire Brushes
Dewalt
4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel
Mfr # DW4925
Zoro # G0912385
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
- Arbor Hole Size 5/8 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4925
- Zoro # G0912385
- UPC # 028877321226
- Country of Origin United States
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 4 in |
Arbor Hole Size | 5/8 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Face Width | 1/2 in |
Bristle Diameter | 0.02 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Max. RPM | 12,000 RPM |
Operating Speed - Maximum | 12,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 12,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1706)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113120)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, WA36TBF, CF (36302)
- DEWALT 4" x 5/8"-11 XP .020 Stainless Stringer Wire Wheel (DW4927)
- DEWALT 8" crimped bench wire wheel 5/8" abror, medium face, .014" wire (DW4906)
- DEWALT 3" x 1/4" HP .014 Carbon Crimped Wire Wheel (DW4903)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- DEWALT 6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire (DW4905)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Cable Twist Wire Wheel (DW4930)
- NORTON ABRASIVES Wire Wheel Brush, Knotted, Carbon Steel (66252839032)
- Dewalt Sander Grinder Wire Brushes