Shop All Wire Wheel Brushes
Dewalt
4" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel Bulk
Mfr # DW4925B
Zoro # G0332713
product price: $43.55
/pk 6, $7.26/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4925B
- Zoro # G0332713
- UPC # 885911225359
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Details
Promotion Restriction | Not eligible for promotion |
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Carbon |
Item | Wire Wheel,Carbon Steel,4"X5/8"-11,PK6 |
Description
Wire Wheel,Carbon Steel,4 In.X5/8 In.-11,PK6, Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288136)
- METABO Backing Pad, 4-1/5" dia., 5/8"-11 (623283000)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 2in W (47303)
- WEILER 3"NyloxDiscBrush, RectangularFilament, 80SCFillGrit, 7/8"ArborHole (85788)
- DEWALT 5" x 5/8"-11 XP .020 Carbon Stringer Wire Wheel (DW49250)
- DEWALT 5" x 5/8"-11 HP .020 Carbon Stringer Wire Wheel (DW49201)
- DEWALT Wire Wheel, 1in. x 1/4in. XP .020 Stainless Knot Wire End Brush (DW49057)
- DEWALT Wire wheel, 6in. Stringer Bead Wire Wheel/Carbon Steel 5/8in.-11 Arbor .020in. (DW4936)
- DEWALT 4" x 5/8"-11 HP .020 Stainless Stringer Wire Wheel (DW49204)
- DEWALT Wire Wheel, 4in. x 5/8in.-11 XP .014 Stainless Knot Wire Cup Brush (DW49161)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13238)
- Dewalt Wire Wheel Brushes