Shop All Core Drill Bits
Dewalt
4" x 4" Core Bit Body
Mfr # DW5905
Zoro # G0386382
original price:
$151.99
5% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 4 in
- Drilling Depth 3 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5905
- Zoro # G0386382
- UPC # 028874059054
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 3 in |
Overall Length | 4 in |
Size (In.) | 4 |
Drilling Length (In.) | 4 |
Core Body Length | 4 in |
Maximum Drilling Depth | 3 in |
Shank Diameter | 4 in |
Core Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | Spline |
Wet or Dry Application | Dry |
Includes | Centering Pin, Guide Plate |
Primary Material Application | Concrete |
Centering Bit Included | No |
Measurement System | Fractional Inch |
Centering Bit Required | No |
Shank Included | No |
Decimal Equivalent | 4 |
Shank Type - Machining | Spline |
Description
Core Center Bit, Spline, 4 in, Maximum Drilling Depth 3 in, 4 in Overall Length, 4 in Shank Diameter, Core Body Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Tension Hacksaw (702-12)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E355)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 7/64 (C73007)
- CRESCENT 7" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5437CENN)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- DEWALT Core Bits (DW55015)
- DEWALT Drill Bit, Carbide, DI+, 1/2 In. (00397SD-PWR)
- DEWALT Core Bits (DW55013)
- DEWALT Core Bits (DW55019)
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- Dewalt Core Drill Bits