Shop All Diamond Saw Blades
Dewalt
4" x .250 XP tuck point blade
Mfr # DW4710
Zoro # G8357343
product price: $30.69
/ea
Not eligible for select promotions
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Angle Grinders, Masonry Saws
- Blade Dia. 4 in
- Arbor Size 5/8 in
- Arbor Shape Round
- Cutting Type Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4710
- Zoro # G8357343
- UPC # 028874047105
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 5/8 in |
Cutting Depth | 1" |
Max. Cutting Depth | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Angle Grinders, Masonry Saws |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
Max. Blade Speed | 15,200 RPM |
Max. RPM | 13,700 |
Plate Thickness | 0.25 in |
Grade | Good |
Primary Saw Application | Metal |
Application | Masonry |
Diamond Knockout | Yes |
Arbor Hole | 5/8", 7/8" |
Item | Diamond Saw Blade |
For Use With | Angle Grinders, Hand Held Saws |
Series | Tuckpoint |
Description
Diamond Saw Blade, Tuckpoint Series, Blade Dia. 4 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 15,200 RPM, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 in, Grade Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size6 max.24 mm (40260106)
- ATD TOOLS ATD Tools 8549 Long Reach Razor Blade Scraper (ATD-8549)
- RIDGID Coil and Flat Spring Assy (31780)
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761L)
- DEWALT 7" XP turbo diamond blade (DW4702)
- DEWALT 4-1/2" High Performance Diamond Masonry Blade (DW4725)
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- DEWALT 4" XP turbo diamond blade (DW4700)
- DEWALT 7" x .060 Tile Blade Wet (DW4791)
- DEWALT 4-1/2" x .250 XP tuck point blade (DW4740)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 6)
- Dewalt Diamond Saw Blades