Shop All Cut-Off Wheels
Dewalt
4" x 1/8" x 3/8" A24R grinding wheel
Mfr # DW8718
Zoro # G0374291
product price: $1.65
/ea
Not eligible for select promotions
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8718
- Zoro # G0374291
- UPC # 028877382616
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Connector Size | 3/8 in |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24R |
Thickness | 0.125 in |
Max. RPM | 19,000 RPM |
Item | Abrasive Cut-Off Wheel |
Application | Metal, Stainless |
Diamond Knockout | No |
Specification | A24R |
Grit | 36 |
Maximum Operating Speed | 19,000 RPM |
Wheel Type | Type 1 |
Compatible Tool Type | Die Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.125 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.125 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A24R, Wheel Type Type 1, Specification A24R, Maximum Operating Speed 19,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 600G (66623357612)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK25 (11-31658)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0005-30)
- PFERD 8" Crimped Wire Wheel - Wide Face - .014 CS Wire, 2" Keyed A.H. (81248)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- DEWALT 5" x .045" x 7/8" T1 XP CER Cut-off Wheel (DWA8952F)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- DEWALT High-Performance Cutting Wheels (DW8063)
- DEWALT 6" x .040" x 7/8" T27 High Performance Cut-Off Wheel (DWA8426F)
- DEWALT 16" x 7/64" x 1" general purpose cutting wheel (DW8010)
- DIABLO 4-1/2" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0450)
- Dewalt Cut-Off Wheels