Shop All Depressed Center Wheels
Dewalt
4" x 1/4" x 5/8" masonry grinding
Mfr # DW4429
Zoro # G0527213
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 in
- Thickness 0.25 in
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4429
- Zoro # G0527213
- UPC # 028874044296
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 5/8 in |
Diameter | 4 in |
Arbor Size | 5/8 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Silicon Carbide |
Abrasive Grit | 24 |
Max. RPM | 15,200 RPM |
Series | C24R |
Grade | Extra Coarse |
Application | Concrete Masonry Asphalt |
Overall Thickness | 0.25 in |
Maximum Operating Speed | 15,200 RPM |
Grit | 24 |
Specification | C24R |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Steel |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Silicon Carbide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series C24R, Wheel Type Type 27, Maximum Operating Speed 15,200 RPM, Grade Extra Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87458)
- WEILER Single Spiral Brush, Power, 0.312"dia. (91184)
- SUPERIOR ABRASIVES Bore Polisher, 1-1/2-2, ID A/O, Grit 60 (A019788)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2000 G, PK25 (11058035)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 XP Grinding wheel (DW8809)
- DEWALT 5" x 1/4" x 7/8" Fast Cutting Abrasive (DW4543)
- DEWALT 4-1/2" x 1/4" x 7/8" masonry grinding (DW4524)
- DEWALT 7" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4719)
- DEWALT 6" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8438)
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel (DW8833)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L450)
- Dewalt Depressed Center Wheels