Shop All Cut-Off Wheels
Dewalt
4" x 1/16" x 5/8" A60T long life wheel
Mfr # DW8723
Zoro # G0323668
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW8723
- Zoro # G0323668
- UPC # 028877382661
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | High Performance(TM) |
Thickness | 0.035" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4-1/2" dia. (7000120956)
- NORTON CO 9" x 11" ProSand Sanding Sheet 80-Grit, PK 20 (02641)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Ulticut Preimium T1 Cut-Off Wheel (AU2-10450651)
- VSM Abrasive Belt, 40 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 40 Grit, Coarse, Aluminum Oxide (23249)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8071)
- DEWALT 4-1/2" x .045" x 7/8" T1 XP CER Cut-Off Wheel (DWA8951F)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8904Combo)
- DEWALT 12" x 1/8" x 1" Concrete/Masonry Portable Saw Cut-Off Wheel (DWA8036)
- DEWALT 4" x .035" x 3/8" A60T long life wheel (DW8720)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8065S)
- DREMEL Dremel 114-8153 3-16 Inch Aluminum Oxide Grinding Stone (114-8153)
- Dewalt Cut-Off Wheels