Shop All Cut-Off Wheels
Dewalt
4" x 1/16" x 3/8" A36T fast cutting wheel
Mfr # DW8716
Zoro # G2583917
product price: $1.59
/ea
Not eligible for select promotions
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8716
- Zoro # G2583917
- UPC # 028877382593
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Connector Size | 3/8 in |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A36T |
Thickness | 0.0625 in |
Max. RPM | 19,000 RPM |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Ferrous Metal, Stainless |
Specification | A36T |
Grit | 36 |
For Use With | Die Grinders |
Compatible Tool Type | Die Grinder |
Wheel Type | Type 1 |
Overall Thickness | 0.0625 in |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 19,000 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.0625 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A36T, Wheel Type Type 1, Specification A36T, Maximum Operating Speed 19,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Ceramic, Red (284330)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W x, 48 in L, 80 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727694)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6 In, P120G, AlO (66261131513)
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- DEWALT 14" x 1/8" x 1" high speed masonry cutting (DW8024)
- DEWALT 12" x 1/8" x 1" metal cutting blade (DW8022)
- DEWALT 7" x 3/32" x 5/8"-11 Ceramic Abrasive (DWA8923)
- DEWALT 14" x 7/64" x 1" General Purpose Chop Saw Wheel-Metal (DWA8011)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- DEWALT General Purpose Cutting Wheels (DWA8051)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401281)
- Dewalt Cut-Off Wheels