Shop All Cut-Off Wheels
Dewalt
4" x .045" x 5/8" XP Metal and Stainless Cutting
Mfr # DW8056
Zoro # G0323412
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
Not eligible for select promotions
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Treated Aluminum Oxide
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8056
- Zoro # G0323412
- UPC # 028877338705
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 5/8" |
Diameter | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Treated Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | XP Extended Performance |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x1x1/8, A/O, Grit 60 (A013683)
- 3M Cloth Band, 1/2 in. (7100138137)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67217)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- DEWALT 3" x .035" x 1/4" A36T fast cutting wheel (DW8708)
- DEWALT 4-1/2" x .045 x 5/8-11 T27 XP CER Mini Hub (DWA8957H)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DW8062 / DWE402)
- DEWALT FLEXVOLT(R) Ceramic Metal Cutoff Wheel Type 1 (DWAFV8918)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- VIRGINIA ABRASIVES Virginia Abrasives 424-15714 14 x 0.2 in. General Purpose Metal & Steel Bonded Cut Off Wheel; Pack of 10 (755614)
- Dewalt Cut-Off Wheels