Shop All Circular Saw Blades
Dewalt
4" x .045" x 5/8" Metal Cut-Off Wheel
Mfr # DWA3501
Zoro # G0323150
Sold in multiples of 25 for $44.75
Not eligible for select promotions
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7"
- Primary Saw Application Metal
- Accessory Type Metal Abrasive Blade,7x1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA3501
- Zoro # G0323150
- UPC # 885911266451
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metal Abrasive Blade,7x1/8 |
Primary Saw Application | Metal |
Accessory Type | Metal Abrasive Blade,7x1/8 |
Description
Metal Abrasive Blade,7x1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive SAE, 30 pcs (55104)
- MITUTOYO Washer, 205457 (205457)
- REGAL CUTTING TOOLS #10-32 NF Double Lead H3 4 Flt Bottom (014920AS)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Bottom Spiral Flute (008342AS)
- DEWALT 6-1/2" Circular Saw Blades (DWA161240)
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- DEWALT 4-1/2 in. 4T Fiber Cement Cutting Circular Saw Blade (DWA412PCD)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424DB10)
- DEWALT 5-1/2" 30T Stainless Steel Metal Cutting 20mm Arbor (DWA7771)
- DEWALT Circular Saw Blades, Precision Trim Coated Thin Kerf 10in. 40T ATB Ripping / Crosscut (DW7140PT)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0625)
- Dewalt Power Saw Blades