Shop All Cut-Off Wheels
Dewalt
4" x .035" x 3/8" A60T long life wheel
Mfr # DW8720
Zoro # G2410615
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8720
- Zoro # G2410615
- UPC # 028877382630
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60T |
Thickness | 0.035 in |
Application | Ferrous Metal, Stainless |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Max. RPM | 19,000 RPM |
Grit | 60 |
For Use With | Die Grinders |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 19,000 RPM |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Die Grinder |
Overall Thickness | 0.035 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series A60T, Wheel Type Type 1, Maximum Operating Speed 19,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 8" Grip P180 (23-631-180)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (96145)
- PFERD 1/2" Power Tube Brush - .005 CS Wire, 5/32" Stem, SS/SS (83358)
- RHODES AMERICAN 0000 Grade Super Fine Steel Wool Pad , 12PK (10120000)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8920F)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- DEWALT 12" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8032)
- DEWALT 12" x 1/8" x 1" metal cutting blade (DW8022)
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel (DW8059)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63172)
- Dewalt Cut-Off Wheels