Shop All Pneumatic Blast Guns
Dewalt
4 PC Replacement Nozzle Vac Gun designed for the Abrasive Blast Vac
Mfr # DXCM005-0047
Zoro # G210998743
product price: $37.79
/ea
Not eligible for select promotions
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Includes 4 Pc replacement gun nozzles for Abrasive Blast Vacuum
- Overall Height (In.) 3.16 in
- Overall Dia. (In.) 0.79 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM005-0047
- Zoro # G210998743
- UPC # 45564651725
- Country of Origin China
- Category Pneumatic Blast Guns
Dimensions
Overall Height (In.) | 3.16 in |
Overall Dia. (In.) | 0.79 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Ceramic |
Item | Nozzles |
Includes | 4 Pc replacement gun nozzles for Abrasive Blast Vacuum |
Color | White |
Shape | Cylinder |
Weight | 0.35 lb |
Description
This Replacement 4 Pc. Nozzle Vac Gun is used on the DeWalt Abrasive Blast Vac. The nozzle guns are used for surface sandblasting. Their durable ceramic construction provides strong wear resistance and high efficiency.
- •Designed for the DeWalt Abrasive Blast Vacuum
- •Durable Ceramic Construction
- •4 Pcs of 7 mm nozzles
- •Easy to install
- •Designed for high pressure air cleaning of parts and surfaces
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- MIRKA Grip Disc, 3", P400, PK50 (23-608-400)
- NORTON ABRASIVES MountedPoint, CottonFiber, 1/4 x1/2in, 60G (61463622655)
- PFERD 1-1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41988)
- DEWALT Replacement 6 Pc Nozzle Gun for Abrasive Blast Cabinet (DXCM005-0046)
- AMERICAN HAWK INDUSTRIAL Media Blast Carbide Air Jet Gun Combo Set 5/32" ID (10105)
- WESTWARD Blast Gun, Siphon Feed (10Z917)
- AMERICAN HAWK INDUSTRIAL Carbide Insert with Steel Jacket Housing 3/16" (116)
- UNITEC Speed Blasterâ„¢ Sandblast Gun - Red (007R)
- S AND H INDUSTRIES Allsource 4001544 Portable Blast Kit, Cast Aluminum/Rubber/Steel (4001544)
- ECONOLINE ABRASIVE PRODUCTS Econoline Blast Gun (201379)
- Dewalt Pneumatic Blast Guns