Shop All Diamond Saw Blades
Dewalt
4" High Performance Diamond Masonry Blade
Mfr # DW4724
Zoro # G7634837
Not eligible for select promotions
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Masonry
- For Use With Saw Type Angle Grinders, Masonry Saws
- Blade Dia. 4 in
- Arbor Size 5/8 in, 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4724
- Zoro # G7634837
- UPC # 028877328874
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 5/8 in, 7/8 in |
Cutting Depth | 1" |
Max. Cutting Depth | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Masonry |
For Use With Saw Type | Angle Grinders, Masonry Saws |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Turbo |
Max. Blade Speed | 15,200 RPM |
Grade | Best |
Application | Brick, Concrete, Tile |
For Use With | Angle Grinders, Hand Held Saws |
Diamond Knockout | No |
Max. RPM | 15,200 |
Primary Saw Application | Masonry |
Arbor Hole | 5/8", 7/8" |
Item | Diamond Saw Blade |
Plate Thickness | 0.08 in |
Series | DEWALT(R) |
Blade Type | Turbo |
Description
Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 4 in, Arbor Size 5/8 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 15,200 RPM, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Dry, Rim Type Turbo, Max. Cutting Depth 1 in, Materials Cut Masonry, Grade Best
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 24 Iron Pipe Wrench (31030)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477634)
- HHIP ER-40 1" Spring Collet (3900-5292)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- DEWALT 7" High Performance Diamond Masonry Blade (DW4712)
- DEWALT 4-1/2" x .250 XP tuck point blade (DW4740)
- DEWALT 6" x .250 XP Diamond Tuck Point Blade (DW4739)
- DEWALT 14" Segmented Rim GP Blade 2PK (DWA47421B2)
- DEWALT 7" XP turbo diamond blade (DW4702)
- DEWALT 4" x .060 Tile Blade Wet/Dry (DW4790)
- EXCEL BLADES Adjustable Jewelers Saw Frame with Wood Handle, 7.5"x2.5" Fretsaw 10pk (55671)
- Dewalt Diamond Saw Blades