Shop All General Purpose Metal Shelving
Dewalt
4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack
Mfr # 41659
Zoro # G502749763
Free Shipping & Returns
Not eligible for select promotions
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 41659
- Zoro # G502749763
- UPC # 99198416595
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DXST4500BLK-W 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Rack was designed and engineered to provide heavy-duty, professional level storage. This rack features innovative details that aren't typically found on industrial racks such as dense wire grids that prevent items from falling through, safety straps with weld nuts for ease of assembly, and top caps that protect both you and your items from possible damage. The three industrial metal wire grids can each support an evenly distributed 1,500 lb. for a total of 4,500 lb. The uprights, crossbeams, and support straps are all made from powder-coated steel and are designed so that once assembled, each shelf has two types of support straps in addition to the crossbeams to prevent them from buckling under pressure. The shelves are adjustable in 2.35-inch increments and the locking pins ensure that each shelf is properly installed. Glass-filled nylon feet on the uprights protect the powder coat from damage when repositioning the rack in addition to providing a second layer of protection against unwanted moisture and liquid spills while also protecting finished flooring from damage. Additional safety features include locking grid clips to secure the wire grids into place and a wall mount bracket so you can secure your rack in place to prevent any accidental tipping. Each rack also includes 2 stacking plates so you can easily join multiple racks together to create a complete storage or workspace solution customized for your needs. For easy assembly, the rack hardware kit includes a wrench, hex key, and hex driver bit and two of the four uprights come with pre-installed horizontal and diagonal support beams making getting started fast and stress-free.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Cantilever Cart (CANT-3648)
- STERILITE Storage Tote, Clear/White, Plastic, 23 in L, 16 1/4 in W, 12 3/8 in H, 14.0 gal Volume Capacity (16598008)
- TENNSCO Electronic Riser, 60in.Wx15in.D, 450 lb. (REI-18-1560-WK-1)
- CSL Coat Rack, Wood, 12 1/2 x12 3/4x 30In. (DE-24)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- DEWALT 6-Foot Tall, Black Frame 4 Shelf Industrial Storage Rack (41660)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (4723-18PL-AM)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- Dewalt General Purpose Metal Shelving