Shop All Reciprocating Saw Blades
Dewalt
4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack)
Mfr # DW4812
Zoro # G2684561
Not eligible for select promotions
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Shank 1/2"
- Application Thin Metal Cutting
- Height 3/4 in
- Includes Handy case for storing blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4812
- Zoro # G2684561
- UPC # 028874048126
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 4" |
Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 24 |
Shank | 1/2" |
Application | Thin Metal Cutting |
Includes | Handy case for storing blades |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 24, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J10024LS)
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Steel Drill Bit 1 pc (63104)
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- K TOOL INTL 3/8 Mini Imp Wre (TT-117A)
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4807)
- DEWALT 4" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4810)
- DEWALT 4" 10TPI 2X Recip Blade 5pk (DWA4174)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR9108CT-1)
- DEWALT 6 TPI Reciprocating Saw Blade, 3 PK (DWAR956CT-3)
- DEWALT 12" 6TPI 2X Recip Blade 5pk (DWA41612)
- BOSCH 12" L x 14/18 TPI Carbide Reciprocating Saw Blade (RECM12X2-25B)
- Dewalt Reciprocating Saw Blades