Shop All Diamond Saw Blades
Dewalt
4-1/2" XP Turbo Segmented Diamond Blade
Mfr # DW4713T
Zoro # G1798260
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Masonry
- For Use With Saw Type Angle Grinders, Masonry Saws
- Blade Dia. 4 1/2 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW4713T
- Zoro # G1798260
- UPC # 885911526234
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 5/8 in |
Cutting Depth | 1-1/4" |
Max. Cutting Depth | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Masonry |
For Use With Saw Type | Angle Grinders, Masonry Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo/Segmented |
Max. Blade Speed | 13,300 RPM |
Item | Diamond Saw Blade |
Grade | Best |
Diamond Knockout | No |
Application | Block, Brick, Concrete |
Plate Thickness | 0.06 in |
Max. RPM | 13,300 |
Arbor Hole | 7/8" |
Series | DEWALT(R) |
Description
Diamond Saw Blade, DEWALT(R) Series, Blade Dia. 4 1/2 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Wet/Dry, Rim Type Turbo/Segmented, Max. Cutting Depth 1 1/4 in, Materials Cut Masonry, Grade Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive 23mm Deep Socket (45-34-2123)
- STEEL GRIP Steel Grip Tool Box, Steel, Red, 15 in W (2006962)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 8m (510-8m)
- SATA Dead Blow Hammer 400g (ST92901SC)
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- DEWALT 4-1/2" x .250 XP tuck point blade (DW4740)
- DEWALT 4-1/2" x .060" Porcelain Tile Blade Wet/Dry (DW4765)
- DEWALT Saw Blades (DW47350)
- DEWALT 7" x .060 Tile Blade Wet (DW4791)
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- OLSON SAW BLADE BAND 64.5X1/2"" 18T (HB71864DB)
- Dewalt Power Saw Blades