Shop All Flap Discs
Dewalt
4-1/2" x 7/8" 60G T29 XP CER FLAP DISC
Mfr # DWA8281
Zoro # G4124605
Not eligible for select promotions
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA8281
- Zoro # G4124605
- UPC # 885911410571
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 4-1/2" |
Mounting Hole Size | 7/8" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Ceramic |
Disc Type | 29 |
Grade | Medium |
Grit | 60 |
Series | XP |
Item | Flap Disc |
Backing Material | Fiber Glass |
Abrasive Grit | 60 / P60 |
Operating Speed (RPM) | 13300 RPM |
Max. RPM | 13300 |
Abrasive Type | Coated |
Density Rating | High |
Flap Disc Type | Type 29 |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Backing Plate Material | Fiberglass |
Maximum Operating Speed | 13,300 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series XP, Backing Material Fiber Glass, Backing Weight Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Bench & Pedestal Wheel, Standard, Type 1 - Silicon Carbide, Size: 6 x 3/4 x 1 Fine, Max RPM: 4140 (662528-37191)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775790)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 80g (15F908)
- PFERD 1'' PSF Knot End Brush - .014 SS Wire, 1/4" Shank (764404)
- DEWALT 7" x 5/8"-11 80g type 29 HP flap disc (DW8330)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- DEWALT 6" x 5/8"-11 80g type 29 HP flap disc (DW8382H)
- DEWALT 4" x 5/8" 40 Grit Zirconia T29 Flap Disc (DWA8201)
- DEWALT 7" x 5/8"-11 40g XP flap disc (DW8270)
- DEWALT 4-1/2" x 5/8"-11 80g type 27 HP flap disc (DW8358)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 36Z (50946)
- Dewalt Flap Discs