Shop All Flap Discs
Dewalt
4-1/2" x 7/8" 60 Grit Zirconia T29 Flap Disc
Mfr # DWA8207
Zoro # G0323458
original price:
$3.78
5% off
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA8207
- Zoro # G0323458
- UPC # 885911266680
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia |
Disc Type | Type 29 |
Grit | 60 |
Series | General Purpose |
Item | Zirconia Flap Disc,T29,60Grit,4.5"x7/8" |
Operating Speed (RPM) | 13300 RPM |
Description
Zirconia Flap Disc,T29,60Grit,4.5 In.x7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Pilot Bonding End Brush, 1/2", 0003019000 (0003019000)
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-001075)
- NORTON ABRASIVES CutOff Whl, NorZon, 3"x.125"x3/8", 25465rpm (66243510673)
- DEWALT 4-1/2" x 5/8"-11 60g type 27 HP flap disc (DW8357)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280HCTR)
- DEWALT 6" x 7/8" 40g type 29 HP flap disc (DW8380)
- DEWALT XP(TM) Ceramic Ultra Performance Jumbo Flap Disc (DWA8280HRT)
- DEWALT 4-1/2" x 7/8" 80G T29 XP CER FLAP DISC (DWA8282)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8282HCTR)
- MIRKA Alumina Zirconia Flat Flap Disc 4.5" P60 (64-410-060)
- Dewalt Flap Discs