Shop All Flap Discs
Dewalt
4-1/2" x 7/8" 120g type 29 HP flap disc
Mfr # DW8310
Zoro # G0803862
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8310
- Zoro # G0803862
- UPC # 028877310466
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grade | Fine |
Grit | 120 |
Series | HP |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc |
Backing Material | Fiber Glass |
Max. RPM | 13,300 RPM |
Abrasive Type | Coated |
Backing Plate Material | Fiberglass |
Connector Type | Unthreaded Hole |
Density Rating | High |
Flap Disc Type | Type 29 |
Coating Coverage | Closed |
Maximum Operating Speed | 13,300 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series HP, Backing Material Fiber Glass, Backing Weight Not Applicable, Coating Coverage Closed, Grit 120, Maximum Operating Speed 13,300 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD HOOK-IT 1" F/3501 (HU5101)
- CLESCO SD-012016-04QL Quick Lock Sanding Drum with Shank (SD-012016-04QL)
- TANIS BRUSH Burr Brush, .005, Brass, 1/2" dia. (06322)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099572)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- DEWALT 6" x 5/8"-11 60g type 29 HP flap disc (DW8381H)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8352TR)
- DEWALT 4-1/2" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8280H)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8356HTR)
- DEWALT 4-1/2" x 5/8"-11 80g type 27 HP flap disc (DW8358)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132137)
- Dewalt Flap Discs